Super Sani-Cloth® Germicidal Disposable Wipes, PDI®
Catalog #: 10799-096
Supplier: Healthcare Products
Specifications
- Dimensions:15.2 x 17.1 cm (6 x 6.75")
- Description:Large Wipes
- Cat. no.:10799-096
Specifications
About this item
These disposable wipes are saturated with a quaternary/high alcohol formula for the disinfection of hard, non-porous surfaces.
They are tested effective against 26 microorganisms, and can kill TB and RSV in 1 minute and H1N1, Rotavirus, MRSA, VRE, and ESBL Producing E. coli in 2 min. The distinctive hexagonal-embossed material contains 40% wood-based fibers for a more cloth-like feel.
Ordering information: Each extra-large canister contains 65 wipes; case contains six canisters. The individually wrapped wipes are packaged 50 per box; case contains 3 boxes.
Customers Who Bought This Also Bought