VWR® Spec-Wipe® 3 Sterile Wiper
Catalog #: 21914-777
Supplier: VWR International
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- W×L:30.5x30.5 cm (12x12")
- Fibres (>100 µm):14.8×10³/m²
- Extractables:0.056 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
- Basis weight:67 g/m²
- Particle generation (>=0,5 µm):17.1 x 10⁶/m²
- Absorbency:335 ml/m²
- Absorbency rate:1 sec.
- Ions - sodium:11.2 ppm
- Ions - chloride:7.8 ppm
Specifications
About this item
Sterile wiper has superior quality for aseptic environments where bacteria, particulate, and extractable levels are critical concerns.
- Hydroentangled
- Mechanically bonded
- Minimize fiber and particle generation
Made of highly absorbent 45% polyester and 55% cellulose blend.
Wipers are mechanically bonded without the use of chemicals and sterilized by gamma irradiation to a Sterility Assurance Level of 10⁻⁶ in accordance with ANSI/ISO/AAMI guidelines.
Packaging: Packaged in 25 inner bags of 20 wipers.
Customers Who Bought This Also Bought