SterileWipe™ High Sorbency II Wiper, Texwipe®
Catalog #: TWTX3210
Supplier: Texwipe
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Fibres (>100 µm):2×105/m²
- Extractables:0.30 g/m² using deionized water, 0.03 g/m² using isopropyl alcohol
- Basis weight:67 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:700 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:2.8 x 10⁶/m²
- Absorbency:240 ml/m²
- Absorbency rate:2.5 sec.
- Cat. no.:TWTX3210
- Supplier No.:TX3210
Specifications
About this item
Absorbent cellulose/polyester wiper is designed for sterile environments.
Chemically resistant to withstand exposure to common cleaning and disinfecting solutions such as bleaches, phenols, and quaternary ammonium compounds. Packaging permits alcohol wipe down of exterior bag before introduction of the inner bag into sterile suites.
SterileWipe™ High Sorbency II is a nonwoven 55% cellulose/45% polyester blend wiper offering both durability and absorbency. SterileWipe™ High Sorbency II is an excellent general-purpose sterile wiper in areas where economy and cleanliness are of critical importance. It offers an efficient balance of low particle counts, low extractables, adsorbency, and good solvent compatibility.
Ordering information: Packaged 20 wipers per inner bag, 5 inner bags per outer bag, 5 outer bags per case.
Packaging: Each package is gamma irradiated to 10⁻⁶ Sterility Assurance Level.
Customers Who Bought This Also Bought