Specifications
- W×L:30.5×30.5 cm (12×12")
- Description:Anticon® Sterile Gold™ Wipes, Flat Stacked
- Particle generation (>=0,5 µm) - biaxial shake:640/cm²
- Fibres (>100 µm):0.0024/cm²
- Extractables:0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- Basis weight:140 g/m²
- Absorbency:585 ml/m²
- Absorbency rate:0.2 sec.
- Ions - calcium:0.008 ppm
- Ions - potassium:0.004 ppm
- Ions - sodium:0.012 ppm
- Ions - chloride:0.003 ppm
- Packaging:20/Bag, 20 Bags/Case
- Supplier No.:492226-942
Specifications
About this item
Anticon® Sterile Gold™ Wipes are a sterile version of Anticon® Gold HeavyWeight™ wipes. These wipes are made from 100% continuous filament polyester with a double-knit, no-run interlock construction. The proprietary sealed edges reduces the amount of fibres released from the wipe.
- Patented textile technology creates a polyester wipe with high sorbency
- High sorptive capacity decreases the number of wipes required for standard use
- Excellent choice for wiping and absorbing spills in critical cleanroom environments
- Packed in small quantities in easy tear bags to reduce waste
Wipes are cleanroom laundered and packed in a class 4 cleanroom. They exhibit very low particle and fiber counts, which helps to minimize contamination. These wipes are ideal for use in the most critical of cleanroom environments. Using patented textile technology, they achieve superior capacity with a quick sorption rate. Ideal for disinfectant and solvent application and wiping to dry.
Anticon® Sterile Gold™ wipes are ideal for use in the most critical aseptic environments. Wipes are sterilized via gamma irradiation to a sterility assurance limit of 10⁻⁶ and a certificate of irradiation is provided with each shipment.