Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:Anticon® Sterile 100™ Wipes, Flat Stacked
- Particle generation (>=0,5 µm) - biaxial shake:550/cm²
- Fibres (>100 µm):0.2/cm²
- Extractables:0.0036 g/m² using deionized water, 0.0260 g/m² using isopropyl alcohol
- Basis weight:140 g/m²
- Absorbency:587 ml/m²
- Absorbency rate:0.2 sec.
- Ions - calcium:0.005 ppm
- Ions - potassium:0.001 ppm
- Ions - sodium:0.013 ppm
- Ions - chloride:0.003 ppm
- Cat. no.:45800-032
- Packaging:20/Bag, 40 Bags/Case
- Supplier No.:492226-939
Specifications
About this item
Anticon® Sterile 100™ are the sterile version of Anticon 100® HeavyWeight™ wipes. They are made from 100% continuous filament polyester with a double-knit, no-run interlock construction. The clean cut edges create a very soft wipe, where the whole of the wipe fabric can be used with no risk of scratching.
- Recommended for ISO Class 5 environments
- Validated sterile for aseptic environments
- Patented textile technology creates a polyester wipe with high sorbency
- Lowest fibers and particles available for a cut edge wipe reduces risk of contamination
- High sorptive capacity decreases the number of wipes required for standard use
- Excellent choice for wiping and absorbing spills in critical cleanroom environments
Wipes are cleanroom laundered and packed in a class 4 cleanroom. They exhibit very low particle and fiber counts for a knife cut wipe, which helps to minimize contamination. Using patented textile technology, these wipes achieve superior capacity with a quick sorption rate, and are ideal for use in critical pharmaceutical environments. They are also excellent for disinfectant and solvent application and wiping to dry.
Anticon® Sterile 100™ wipes are conveniently packaged in easy tear bags containing 20 or 25 wipes per package. They are sterilized via gamma irradiation to a sterility assurance level of 10⁻⁶ and a certificate of irradiation is provided with each shipment. These wipes are the same substrate as Anticon® Gold HeavyWeight™ wipes, but with cut edges.