Gamma Wipe® 300 Sterile Wiper, Berkshire
Catalog #: 21913-812
Supplier: Berkshire
Small Business Enterprise
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Particle generation (>=0,5 µm) - biaxial shake:1.1 x 10³/cm²
- Fibres (>100 µm):0.011/cm²
- Extractables:0.018% using deionized water, 0.067% using isopropyl alcohol
- Basis weight:177 g/m²
- Absorbency - extrinsic:517 ml/m²
- Absorbency rate:1 sec.
- Absorbency - intrinsic:2.9 ml/g
- Cat. no.:21913-812
- Supplier No.:GW300.ST.25
Specifications
About this item
Recommended for general applications in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments, this sterile wiper is made of a continuous-filament 100% polyester knit.
- Critically low particles, fibers, ions, and extractables
- High absorbency
- Pinsonic design adds surface texture to aid in stubborn residue removal
- Patented sealed edge process combined with tubular design offers excellent abrasion resistance for the toughest cleaning applications
Two-ply construction makes for tremendous absorbency and durability. Knitted in tube form and sealed at the two open edges for optimal cleanliness. Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and sterilized by gamma radiation to a Sterility Assurance Level of 10 to 6 in accordance with ANSI/ISO/AAMI guidelines. A Certificate of Sterility is included with each case to guarantee that wiper meet aseptic cleanroom requirements. Wiper is abrasion- and solvent-resistant.
Ordering information: Stacked in peel-away header bags.
Customers Who Bought This Also Bought