PYREX® Gas Washing Bottle, with Side Inlet, Coarse Fritted Disc, Corning
Catalog #: 16416-020
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:350 ml (11.8 oz.)
- Dimensions:360 H x 70 O.D., mm (143/16 x 23/4")
- ST Joint No.:24/40
- Description:Bottle with Coarse Fritted Disc and Side Inlet
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Extra coarse frit pore distribution:170–220 µm
- Coarse frit pore distribution:40–60 µm
- Extra coarse fritted cylinder disc diameter:12 mm
- Extra coarse fritted disc diameter:20 mm
- Coarse fritted disc diameter:60 mm
- Cat. no.:16416-020
- Supplier No.:31750-350C
Specifications
About this item
PYREX® borosilicate glass.
- Humidify carbon dioxide-air mixtures for maintaining high humidity
- Large diameter fritted disc permits the handling of large volumes of gas
- Fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption
These reusable gas washing bottles are used for washing and drying gases. The side inlet tube on this bottle has a rod sealed to the bottle near the top for extra strength. NS 24/40 stopper is used to seal the outlet tube to the base. Tubulation Outer dimension is 10 mm. Coarse frit has a nominal pore distribution of 40 to 60 µm.
Customers Who Bought This Also Bought