SterileWipe™ Low Particle 10 Wiper, Texwipe®
Catalog #: TWTX3212
Supplier: Texwipe
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Fibres (>100 µm):2.4×10³/m²
- Extractables:0.02 g/m² using deionized water, 0.06 g/m² using isopropyl alcohol
- Basis weight:125 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:11 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:5.65 x 10⁵/m²
- Absorbency:230 ml/m²
- Absorbency rate:5 sec.
- Ions - potassium:0.08 ppm
- Ions - sodium:0.25 ppm
- Ions - chloride:0.05 ppm
- Cat. no.:TWTX3212
- Supplier No.:TX3212
Specifications
About this item
SterileWipe™ Low Particle 10 Wiper is a 100% continuous-filament polyester wiper that is low in particle generation and extractable levels and provides excellent cleaning performance in critical sterile environments
Ideal for use when bacteriological contamination, particulates, and extractables are critical factors, and ideal for environments where low particulate levels are most critical. Suitable for use in ISO Class 1-3 environments.
Each package is gamma irradiated to 10–6 Sterility Assurance Level.
Designed for cleaning sterile environments and dispensing solutions.
Ordering information: Packaged 10 wipers per pack, 10 packs per bag in Solvent Safe packaging.
Customers Who Bought This Also Bought