Specifications
- Repeatabilty:0.1 g
- Description:Spatula Balance, capacity: 32 ml (1.1 fl. oz.)
- Cat. no.:89047-296
- Dimensions:22.9×5.1 cm (9×2")
- Readability:0.1 g (0.005 oz.)
- Weighing Capacity:0 - 300 g (0 - 10.6 oz.)
Specifications
About this item
Unique spatula both scoops material and instantly displays weight.
Unique spatula both scoops material and instantly displays weight. Balance with digital display is located in the easy-to-grip handle. Chemical/corrosion-resistant ABS plastic construction allows transferring of materials without sticking. Spatula balance is suitable for transferring and weighing crystals, granulated material, solids, liquids, precipitates, and chemicals. Large scoop minimizes spilling. Three-position soft-touch keys in the handle activate tares, hold (freezes the display), and gram/ounce functions. LCD indicates low battery. See-through scoop detaches from balance for effortless dishwasher-safe cleaning.
- Easy-to-grip handle
- LCD indicates low battery
- Large scoop design minimizes spilling
Balance with digital display is located in the easy-to-grip handle.
Balance with digital display is located in the easy-to-grip handle.
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Chemical/corrosion-resistant ABS plastic construction allows transferring of materials without sticking. Spatula balance is suitable for transferring and weighing crystals, granulated material, solids, liquids, precipitates, and chemicals. Three-position soft-touch keys in the handle activate tares, hold (freezes the display), and gram/ounce functions. See-through scoop detaches from balance for effortless dishwasher-safe cleaning.
Accuracy: ±0.2 g or 0.25% (whichever is greater)
Graduation increments: 5 ml (5 - 30 ml)
Weight: 85 g (3 oz.)