Order Entry
ContactUsLinkComponent
VWR® Spec-Wipe® 3 Presaturated Wipers
VWR® Spec-Wipe® 3 Presaturated Wipers
Catalog #: CA47751-458
Supplier:  VWR International
Wipe
VWR® Spec-Wipe® 3 Presaturated Wipers
Catalog #: CA47751-458
Supplier:  VWR International

Specifications

  • Sterility:
    Non sterile
  • W×L:
    22.9x22.9 cm (9x9")
  • Fibres (>100 µm):
    14.8×10³/m²
  • Extractables:
    0.056 g/m² using deionized water, 0.015 g/m² using isopropyl alcohol
  • Basis weight:
    67 g/m²
  • Particle generation (>=0,5 µm):
    17.1 x 10⁶/m²
  • Absorbency:
    335 ml/m²
  • Absorbency rate:
    1 sec.
  • Ions - sodium:
    11.2 ppm
  • Ions - chloride:
    7.8 ppm
  • Solvent:
    70% IPA, 30% DI H₂O

Specifications

About this item

These Spec-Wipes are designed for cleaning laminar flow benches, cleanroom surfaces, and general process equipment.

  • Blend of 45% white polyester and 55% white cellulose
  • Presaturated
  • Mechanically bonded

Appropriate for electronics, pharmaceutical, biotechnology, chemical and petroleum, environmental, and education industries.

Properties reflect the data for the wiper in an unsaturated state. Wipers are manufactured utilizing USP grade IPA (isopropyl alcohol) filtered to 5 µm.

Nonwoven blend of 45% polyester and 55% cellulose is presaturated with semiconductor grade solvent for safe storage, mixing, and dispensing. Mechanically bonded to reduce extractable contamination.

Recommended for Cleanroom Class 5/6.

Packaging: C-folded wipers are packaged in a resealable pouch.
Customers Who Bought This Also Bought