Order Entry
ContactUsLinkComponent
Staticide® Towelettes and Wipes, ACL Staticide
Staticide® Towelettes and Wipes, ACL Staticide
Catalog #: 58611-178
Supplier:  ACL Staticide
Staticide* Towelettes
Staticide® Towelettes and Wipes, ACL Staticide
Catalog #: 58611-178
Supplier:  ACL Staticide

Specifications

  • W×L:
    12.7 x 20.3 cm (5 x 8")
  • Description:
    Towelettes
  • Cat. no.:
    58611-178
  • Packaging:
    Individually packed
  • Supplier No.:
    SW12

Specifications

About this item

Individually foil-wrapped towelettes and wipes can be used in industrial, commercial, and technical environments for cleaning and static control of nonporous surfaces such as CRT screens, keyboards, and sensitive electronic equipment.

  • Color: White
  • Long-lasting, nontoxic, and biodegradable

Note: Not for use on antiglare/polarized screen filters.

When used often, they prevent dust attraction and build-up. Effective in a relative humidity below 0.15%. Formulated with a blended solution of pure Staticide concentrate, deionized water, and isopropyl alcohol.

Certifications: Meet NFPA-56A and MIL-B-81705B electrostatic decay criteria.
Customers Who Bought This Also Bought