Order Entry
ContactUsLinkComponent
WaterPro® PS/HPLC and PS HPLC/UF Hybrid Polishing Stations, Labconco®
WaterPro® PS/HPLC and PS HPLC/UF Hybrid Polishing Stations, Labconco®
Catalog #: 30181-398
Supplier:  Labconco
Product available on GSA Advantage®
Polishing Kit
WaterPro® PS/HPLC and PS HPLC/UF Hybrid Polishing Stations, Labconco®
Catalog #: 30181-398
Supplier:  Labconco
Product available on GSA Advantage®

Specifications

  • Description:
    Polishing Kit (Required)
  • Cat. no.:
    30181-398
  • Supplier No.:
    9047201

Specifications

About this item

Designed for analytical and research labs requiring Type I (up to 18.2 megohm-cm) water having total organic carbon (TOC) levels <5 ppb

Automatic continuous recirculation through the polishing loop maintains water quality, minimizes bacterial growth, and reduces rinse-up time. A TOC flush valve allows a small portion of the purified water to drain during automatic recirculation so a low TOC level is maintained. In-line dual UV reactor (185nm and 254nm wavelengths) reduces bacteria and organic chemicals. Stations include a power switch, LED water purity level display, and timed control dispensing valve which offers delivery up to 1.8L per minute. Steel cabinets measure 79.1Wx19.6Dx21.9Hcm (311/8x73/4x85/8"). The overall height with bowls attached is 73.3cm (287/8").

Models 26301-855 and 26301-676 have a dispensing valve. Models 26301-856 and 26301-854 have the dispensing valve and a hand-held dispensing gun with 0.91m (3') recirculating line. Models 30181-412 and -414 dispense only HPLC water from the valve and only ultra-filtered (pyrogen-free) water from the gun. Dispensing module(s) are incorporated within the polishing station — no separate module is required.

Stations include pure polypropylene bowls for one activated carbon cartridge, two deionization cartridges, and one organic adsorption cartridge (not included). Required polishing kit 30181-398 includes one cartridge for each bowl.

Certifications: The 220V models are CE marked.
Ordering information: Manufacturer’s one-year warranty on parts and labor. Stations include 2.4m (8') three-wire cord. Optional hollow fiber final filter can be used on dispensing valve or gun to remove all particulates and bacteria larger than 0.2µm in diameter.
Customers Who Bought This Also Bought