StatZorb® Wipers, Contec®
Catalog #: 47734-192
Supplier: CONTEC, INC. MX
Small Business Enterprise
Specifications
- W×L:22.9×22.9 cm (9×9")
- Description:StatZorb® Wipes, Flat Stacked
- Fibres (>100 µm):0.57 m²
- Extractables:0.0751 g/m² using deionized water, 0.3320 g/m² using isopropyl alcohol
- Basis weight:135 g/m²
- Particle generation (>=0,5 µm):33.6 x 10⁶/m²
- Absorbency - extrinsic:215 ml/m²
- Absorbency rate:1 sec.
- Absorbency - intrinsic:1.6 ml/g
- Ions - sodium:12 ppm
- Ions - chloride:9 ppm
- Cat. no.:47734-192
- Packaging:150/Bag, 12 Bags/Case
- Supplier No.:SZ-99
Specifications
About this item
StatZorb® Wipes are made from polyester fabric with a conductive fiber knitted in a specially designed grid pattern that minimizes 'hot spots'. The antistatic properties are uniform on both sides of the wipe. The surface resistivity is 4.3×107. The static decay time is less than 1.5 seconds.
- Recommended for ISO Class 3 to 5
- Polyester fabric is extremely low in both particles and extractables
- Knitted with a conductive fiber in a specially designed grid pattern that minimizes 'hot spots'
- Antistatic fabric is abrasion and chemical resistant
The wipes are laundered and packed in an ISO Class 4 cleanroom for very low levels of particles and fibers. The laser-cut edges seal particles at the wipe's edge. The wipes are ideal for dry wiping sensive electronic components and general cleaning in ESD sensitive areas. They are also suitable for use in disc drive or MR head manufacturing.
Surface resistivity: 4.3 x 10⁷
Static decay time: Less than 1.5 seconds
Customers Who Bought This Also Bought