KIMTECH PURE® W5 Critical Task Wipers, Kimberly-Clark Professional®
Catalog #: CA89003-064
Supplier: Kimberly-Clark
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Color:White
- Cat. no.:CA89003-064
- Supplier No.:06179
Specifications
About this item
Low-linting wipers are designed for surface wiping in ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments.
- Double-bagged with case liner
- Provides a high water absorbency rate
- Excellent absorption efficiency and capacity
Low-linting wipers are designed for surface wiping in ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom assembly operations, pharmaceutical operations, and other clean environments.
Made from a continuous filament rayon/polyester (50/50) spunlace blend for a clothlike feel. No binders or surfactants are utilized, resulting in low extractables.
Customers Who Bought This Also Bought