BetaWipe™ Wiper, Texwipe®
Catalog #: TWTX2009
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):90×10³/m²
- Extractables:0.28 g/m² using deionized water, 0.91 g/m² using isopropyl alcohol
- Basis weight:112 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:500 x 10⁶m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:5 x 10⁶/m²
- Absorbency - extrinsic:555 ml/m²
- Absorbency rate:1 sec.
- Absorbency - intrinsic:5 ml/g
- Ions - potassium:6 ppm
- Ions - sodium:50 ppm
- Ions - chloride:11 ppm
- Cat. no.:TWTX2009
- Supplier No.:TX2009
Specifications
About this item
Wiper is made from thermally bonded polypropylene and cellulose.
- Soft, pillowy texture makes it ideal for wiping abrasion-sensitive surfaces
- Surface texture allows for greater sorption of liquids - wiper can absorb five times its weight in water
Wiper is made from thermally bonded polypropylene and cellulose.
Cellulose contributes to wiper's high sorption while the polypropylene provides resistance to strong acids. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments. Packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom.
Ordering information: Packaged in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought