Digital Sound Meter, Sper Scientific
Supplier: Sper Scientific
Certificates
About this item
Ideal for testing for OSHA requirements.
- Offers a wide variety of measuring options including A and C decibel frequency weighting scales, fast or slow response, AC or DC output and peak function
- Large display has a resolution of 0.1dB and indicates low battery and over or under load
- Can be easily calibrated using the internal oscillation system
- Unit incorporates a fold out tripod stand.
L×W×H: 20.5×8×3.3 cm (8×3×1.5")
Certifications: Meets ANSI S1.4 Type 2A, IEC 651 Type 1, DIN 45633, and JIS 1502. A certificate is provided with 57800-258 to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Complete with carrying case, instructions, calibration tool and a 9 V battery.
Customers Who Bought This Also Bought