To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Red
- Description:50 ml (1.69 oz.) bottle
- Viscosity:1800 to 5000 cP, thixotropic
- Torque:21.4 N·m (189 in-lbs.) breakaway, 31 N·m (275 in-lbs.) prevail
- Cat. no.:19807-518
- Supplier No.:26231
Specifications
About this item
Permanent, high-strength product for locking fasteners 6.4 to 19mm (¼ to ¾") in diameter that must withstand heavy shock and vibration.
- Permanent-grade
- High-strength
- Prevents rust and corrosion in extreme chemical and environmental conditions
Localized heating and hand tools are required to separate parts. Solvents will not weaken the adhesive bond.