To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Green
- Description:50 ml (1.69 oz.) bottle
- Viscosity:12 cP
- Torque:9.3 N·m (82 in-lbs.) breakaway, 28.2 N·m (250 in-lbs.) prevail
- Cat. no.:19807-524
- Supplier No.:29031
Specifications
About this item
This medium-strength, low-viscosity threadlocker is designed to penetrate preassembled fastener threads by capillary action.
- Medium-strength
- Low-viscosity
- Protects fasteners against vibration, rust, and corrosion
Adhesive is suitable for most small to medium sized fasteners. Threadlocker 290™ adhesive locks and seals, while also protecting fasteners against vibration, rust, and corrosion. Color: green.