Order Entry
ContactUsLinkComponent
Threadlocker 277™ Permanent-Grade Adhesive, Loctite®, Henkel
Threadlocker 277™ Permanent-Grade Adhesive, Loctite®, Henkel
Catalog #: 19807-522
Supplier:  Loctite
Threadlocker 277* Permanent-Grade Adhesive
Threadlocker 277™ Permanent-Grade Adhesive, Loctite®, Henkel
Catalog #: 19807-522
Supplier:  Loctite
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    50 ml (1.69 oz.) bottle
  • Viscosity:
    7000 cP
  • Torque:
    31 N·m (275 in-lbs.) breakaway, 31 N·m (275 in-lbs.) prevail
  • Cat. no.:
    19807-522
  • Supplier No.:
    27731

Specifications

About this item

Threadlocker 277™ sealant is a high-strength, high-viscosity grade sealant for locking fasteners up to 3.8cm (1½").

  • High-strength
  • High-viscosity grade
  • Protects threads from rust and corrosion

Sealant prevents fasteners from loosening due to shock, heat, or vibration. Protects threads from rust and corrosion. Localized heating and hand tools are required to separate parts. Color: red.

Certifications: Mil-Spec (S-46163A) Type I, Grade L.
Customers Who Bought This Also Bought