SP Bel-Art ProCulture Mini Cryocooler, Bel-Art Products, a part of SP
Catalog #: 47751-730
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:–20°C Cooler
- Cat. no.:47751-730
- W×L×H:10.0 x 14.5 x 9.5 cm (4 x 5¾ x 3¾”)
- Capacity:12× 0.5 - 2.0 ml microcentrifuge tubes
- Weight:0.68 kg (1.5 lbs.)
- Supplier No.:188460020
Specifications
About this item
This small cooler safely holds twelve 0.5, 1.5 or 2.0 ml microcentrifuge tubes or cryogenic vials at a temperature below –15 ºC for approximately 1 hour. Store at –20 ºC for 24 hours prior to use.
- Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
- Clear polycarbonate lid shows positions of tubes; keyed to correspond with positions printed on cooler
- Molded side handles allow secure grip for transfer
- Use included insert to hold 0.5 ml microcentrifuge tubes
- Rubber feet prevent sliding on the lab bench
- Stackable
Ideal for protecting valuable cell stocks kept at low temperatures for viability.
Customers Who Bought This Also Bought