Black Max® 380™ Toughened Instant Adhesive, Loctite
Supplier: Avantor
Certificates
About this item
Black Max® 380™ is the original elastomer-modified instant adhesive.
- Adhesive cures quickly at room temperature
- Fills gaps up to 0.015 cm (0.006")
- Excellent peel, impact, and shear strength
Adhesive bonds metal, rubber, and plastics, and resists peeling, cleavage loading, and stresses caused by thermal shock.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 19807-528
- Viscosity:
- 200 cP
- Temperature range:
- –53...82 °C (–65...180 °F)
- Fix cure time:
- 90 - 150 s
- Full cure time:
- 24 h
Specifications
Customers Who Bought This Also Bought