About this item
Stay connected to your critical environment measurements no matter where you are — get email, text, and push notifications to your internet-connected device.
- Kits come with a temperature smart probe and a door sensor and can support up to two of each
- Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
- Intuitive touchscreen display
- Simple, one-time setup only takes a few minutes
- Enhance security with on-board measures including optional PIN protection to prevent tampering
- Works with TraceableLIVE® cloud service for alerts, reporting, and configuration
- Includes NIST-traceable certificate of calibration from our A2LA-accredited ISO/IEC 17025:2017 (1750.01) laboratory
Start recording measurements quickly with these pre-made kits. They offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with smart probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. smart probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.
Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.
The logger can be mounted with the included hook-and-loop adhesive strip or placed on a countertop with the optional cradle. The cable on the smart probes allows a door gasket to close on them for use in refrigerators or freezers.
Traceable® Products have an individually numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
No. of channels: 4
System requirements: 5 or 2.4 GHz Wi-Fi connection
Operating temperature: 0...50 °C (32...122 °F)
Specifications
- Catalog No:
- 77463-162
- 77463-160
- 77463-158
- Alarm:
- Remote through TraceableLIVE®
- Remote through TraceableLIVE®
- Remote through TraceableLIVE®
- Display:
- Touchscreen
- Touchscreen
- Touchscreen
- W×D×H:
- 14.6×14.6×3.1 cm (5.75×5.75×1.22")
- 14.6×14.6×3.1 cm (5.75×5.75×1.22")
- 14.6×14.6×3.1 cm (5.75×5.75×1.22")