Bevco® Everlast ESD Polyurethane Chairs
Catalog #: 76240-942
Supplier: BevCo Precision Manufacturing
Specifications
- Color:Black
- Description:Chair, ESD Dlx tall PU, with casters
- Seat/back material:Polyurethane
- Weight capacity:300 lbs.
- Seat Height:20.5 - 30.5"
- Foot Style:Stationary glide
Specifications
About this item
Protect Your Equipment with an ESD Chair.
- The black ESD polyurethane seat and back are static dissipative and are impervious to water, oil, and most chemicals
- Polyurethane is puncture-resistant and easy-to-clean
- Contoured back is fully adjustable encouraging proper spinal alignment
- Convenient handle makes moving the chair effortless
- Waterfall seat aids in lower body circulation, improving overall wellness
- Pneumatic height adjustment allows you to easily change your seat height
- Sturdy polished aluminum base comes witha brass drag chain for an additional grounding point
- 300 lb. weight capacity
- ESD environment
ESD chairs are designed to minimize static discharge that is generated while sitting and to safely discharge it through the floor grounds. This helps protect your delicate equipment from damage. Bevco's Everlast electrostatic dissipative (ESD) or static control chairs meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. By making a Bevco ESD chair the first line of defense in your ANSI/ESD S20.20-2021 program, you can ensure maximum protection for your equipment.
Certifications: ANSI/BIFMA; GreenGuard Gold.
Ordering information: 12-year warranty.
Customers Who Bought This Also Bought