Specifications
- Anti-static:Yes
- Glove size:11
- Length:200 - 250 mm
- Latex/Latex-free:Latex-free
- Cuff style:Knit wrist
- Liner material:Nylon/Spandex
- Gauge:18
- Finish:Palm coated
- Packaging:12 pairs per bag; 12 bags per carton
Specifications
About this item
HYFLEX® 11-812 ultra-thin light-duty gloves designed to pre-emptively tear if entangled in rotating tools.
- Unique knit design: Gloves designed to tear when dangerously entangled
- ZONZ™ Comfort Fit: Less stress and tension, more comfort and dexterity
- Ultra-thin liner: Added tactile sensitivity, for precision handling
- Liner color: White
- Coating color: White
- Coating material: Foam Nitrile
- Construction: Knitted
- Silicone free
Specialized protection: Designed for the operation of rotating machinery, HyFlex® 11-812 industrial gloves’ ultra-thin liner deliberately tears when they become entangled and the wearer is at risk of severe injury.
Advanced comfort and dexterity: Developed with ERGOFORM™ Technology and ZONZ™ Comfort Fit knitwork, these HyFlex® gloves offer users a tailored fit, for less strain and tension and greater comfort and dexterity.
Heightened tactility: Their thin liner also enhances tactile sensitivity, making them ideal for delicate handling.
These gloves can be used in primary industries like machinery and equipment, metal fabrication, automotive, automotive aftermarket, chemical, utilities, warehousing. Recommended for final assembly.