TechniCloth® II Wipers, Texwipe®
Supplier: Texwipe
Certificates
About this item
Ideal for critical environments where low particulate levels and high absorbency are required.
- Provides the high absorbency of a natural fiber with the strength of a synthetic fiber
- Finish is non-ionic and doesn’t extract into commonly used solvents
Ideal for critical environments where low particulate levels and high absorbency are required.
Wipers are constructed of a clean, strong, hydroentangled blend of 45% polyester and 55% cellulose. Wipers are also treated with an ultra-low particle finish that gives the wipers significantly lower particle generation. Suitable for use in ISO Class 6 (FED-STD-209E Class 1000/M4.5) environments.
Ordering information: Cut and packed in an ISO Class 5 (FED-STD-209E Class 100/M3.5) cleanroom and packaged in SolventSafe Bag-Within-A-Bag® packaging.
Specifications
- Catalog No:
- TWTX1112
- TWTX1118
- TWTX1109
- Basis weight:
- 68 g/m²
- 68 g/m²
- 68 g/m²
- Absorbency - extrinsic:
- 220 ml/m²
- 220 ml/m²
- 220 ml/m²
- Absorbency rate:
- 4 s
- 4 s
- 4 s
- Extractables:
- 0.21 g/m² using deionized water, 0.28 g/m² using isopropyl alcohol
- 0.21 g/m² using deionized water, 0.28 g/m² using isopropyl alcohol
- 0.21 g/m² using deionized water, 0.28 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 40×10³/m²
- 40×10³/m²
- 40×10³/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 90×10⁶/m²
- 90×10⁶/m²
- 90×10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 5×10⁵/m²
- 5×10⁵/m²
- 5×10⁵/m²
Specifications
Customers Who Bought This Also Bought