Vectra® QuanTex® Wiper, Texwipe®
Catalog #: TWTX1080
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):292/m²
- Extractables:0.02 g/m² using deionized water, 0.03 g/m² using isopropyl alcohol
- Basis weight:109 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:6.2 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:1.44 x 10⁵/m²
- Absorbency - extrinsic:352 ml/m²
- Absorbency rate:0.5 sec.
- Absorbency - intrinsic:2.8 ml/g
- Ions - potassium:0.2 ppm
- Ions - sodium:0.2 ppm
- Ions - chloride:0.15 ppm
- Cat. no.:TWTX1080
- Supplier No.:TX1080
Specifications
About this item
Double-knit 100% continuous-filament polyester wiper offers high sorbency performance.
- All four edges are thermally sealed, forming a border to prevent particle and fiber release
- Steam autoclavable for use in sterile environments
- Wiper resists abrasion under rigorous use or when wiping rough surfaces
Double-knit 100% continuous-filament polyester wiper offers high sorbency performance.
Suitable for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.
Certifications: Features bag-to-bag lot traceability, from wiper to base fiber.
Ordering information: To reduce particulation, wiper is Vectra processed with online statistical process control, machine vision inspection, and robotic stacking. Packed in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought