AlphaLite® Wipers, Texwipe®
Catalog #: TWTX1008
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):3100/m²
- Basis weight:121 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:9.4 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:120,000/m²
- Absorbency - extrinsic:350 ml/m²
- Absorbency rate:0.5 sec.
- Absorbency - intrinsic:3.18 ml/g
- Ions - potassium:0.03 ppm
- Ions - sodium:0.15 ppm
- Ions - chloride:0.04 ppm
- Cat. no.:TWTX1008
- Packaging:Stacked
- Supplier No.:TX1008
Specifications
About this item
These lightweight, high-quality wipers are constructed from 100% continuous-filament knitted polyester for ultra-low particle generation and low extraction levels.
These lightweight, high-quality wipers are constructed from 100% continuous-filament knitted polyester for ultra-low particle generation and low extraction levels.
Wipers are ideal for critical cleanroom applications, spill control, and wiping sensitive surfaces.
Ordering information: Wipers TWTX1008 are packed in SolventSafe Bag-Within-A-Bag® cleanroom packaging.
Customers Who Bought This Also Bought