Absorbond® Wipers, Texwipe®
Supplier: Texwipe
Certificates
About this item
These 100% polyester wipers are ideal for any critical wiping application where softness and nonabrasiveness are essential.
- Hydroentanglement process uses jets of water to mechanically entangle the fibers
- Eliminates the need for chemical binders
- Sorptive capacity is five times the weight of the wiper
- Low levels of nonvolatile residue and no surfactants
These 100% polyester wipers are ideal for any critical wiping application where softness and nonabrasiveness are essential.
Suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Packed in an ISO Class 5 cleanroom.
Ordering information: Packaged in SolventSafe Bag-Within-A-Bag® packaging.
Specifications
- Catalog No:
- TWTX404
- TWTX409
- Basis weight:
- 42 g/m²
- 42 g/m²
- Absorbency - extrinsic:
- 207 ml/m² using IPA
- 207 ml/m² using IPA
- Absorbency rate:
- 1.4 sec.
- 1.4 sec.
- Extractables:
- 0.005 g/m² using deionized water, 0.01 g/m² using isopropyl alcohol
- 0.005 g/m² using deionized water, 0.01 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 23×10³/m²
- 23×10³/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 60 x 10⁶/m²
- 60 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 1.5 x 10⁶/m²
- 1.5 x 10⁶/m²
Specifications
Customers Who Bought This Also Bought