MiracleWipe™ Cleanroom Wipers, Texwipe®
Supplier: Texwipe
Certificates
About this item
These 100% knitted wipers are made from continuous-filament polyamide fiber in a double-knit, no-run, interlock construction.
- Soft and low in particle generation
This high-strength nylon fiber is ideal for nonabrasive wiping in the cleanroom.
Certifications: Suitable for use in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments. Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
Ordering information: Packaged in SolventSafe Bag-Within-A-Bag® packaging.
Specifications
- Catalog No:
- TWTX4004
- TWTX4009
- TWTX4012
- Basis weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- Absorbency:
- 530 ml/m²
- 530 ml/m²
- 530 ml/m²
- Absorbency rate:
- 3 sec.
- 3 sec.
- 3 sec.
- Extractables:
- 0.67 g/m² using deionized water, 0.35 g/m² using isopropyl alcohol
- 0.67 g/m² using deionized water, 0.35 g/m² using isopropyl alcohol
- 0.67 g/m² using deionized water, 0.35 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 5×10³/m²
- 5×10³/m²
- 5×10³/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 20 x 10⁶/m²
- 20 x 10⁶/m²
- 20 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 7 x 10⁵/m²
- 7 x 10⁵/m²
- 7 x 10⁵/m²
Specifications
Customers Who Bought This Also Bought