Vectra® Wiper, Texwipe®
Catalog #: TWTX1029
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):1.6×10³/m²
- Extractables:0.02 g/m² using deionized water, 0.07 g/m² using isopropyl alcohol
- Basis weight:135 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:17 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:2.8 x 10⁵/m²
- Absorbency - extrinsic:360 ml/m²
- Absorbency rate:0.5 sec.
- Absorbency - intrinsic:2.7 ml/g
- Ions - potassium:0.08 ppm
- Ions - sodium:0.16 ppm
- Ions - chloride:0.08 ppm
- Cat. no.:TWTX1029
- Supplier No.:TX1029
Specifications
About this item
Soft, absorbent, single-ply wiper is made from continuous filament, double-knit polyester fabric.
- Excellent as a clean work surface or for transport of sensitive parts
Soft, absorbent, single-ply wiper is made from continuous filament, double-knit polyester fabric.
All four edges are thermally sealed, forming a border to prevent particle and fiber release. Ultralow particulate, fiber, ionic, and extractable levels prevent product and cleanroom contamination. Can be used with deionized water, isopropyl alcohol, or other solvents for cleaning of critical surfaces.
Certifications: Lot-to-lot traceability. Suitable for ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.
Ordering information: Wipers are Vectra processed and packed in SolventSafe Bag-Within-A-Bag® packaging.
Customers Who Bought This Also Bought