Order Entry
ContactUsLinkComponent
Stomacher® 80 Lab Blender Series, Seward
Stomacher® 80 Lab Blender Series, Seward
Catalog #: 58976-902
Seward Stomacher* Mark II Lab Blenders
Stomacher® 80 Lab Blender Series, Seward
Catalog #: 58976-902

Specifications

  • Description:
    Stomacher® 80 Biomaster
  • Cat. no.:
    58976-902
  • Electrical:
    110 V
  • Sample Volume:
    5 - 80 ml
  • Supplier No.:
    030010019

Specifications

About this item

The Stomacher® 80 Biomaster and Stomacher® 80 microBiomaster laboratory paddle blenders provide small tissue processing solutions for clinical and life science microbiology

Stomacher® 80 technology provides fast, efficient and economical preparation of viable cell suspensions from tissue samples, with numerous methods documented for tissue biopsies, antibiotics, veterinary and forensic applications.

Enhanced Stomacher® 80 bag range features closure and strainer bag formats, double bags for biosafety and the new microBag for effective homogenisation and sample recovery below 1 mL volumes.

Stomacher® Lab Blenders offer 5000 fold improvement in cell recovery and viability from traditional methods with dilutent-free sample processing. There is no cross contamination between samples, and processing time as well as paddle speed is adjustable.

Capable of processing samples from 250 µL to 80 mL, the Stomacher® 80 range caters for the enhanced sensitivity of downstream processing techniques that demand smaller samples without reducing sample quality.

Ordering information: Machine comes with 3 year warranty and 10 year service support.
Customers Who Bought This Also Bought