TexTra™ 10 Sealed-Edge Polyester Cleanroom Wipers, Texwipe®
Catalog #: TW-TX2452
Supplier: Texwipe
Specifications
- W×L:30.5 x 30.5 cm (12 x 12")
- Fibres (>100 µm):240/m²
- Extractables:0.04 g/m² using deionized water, 0.07 g/m² using isopropyl alcohol
- Basis weight:233 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:8 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:22 x 10⁴/m²
- Absorbency:600 ml/m²
- Absorbency rate:0.3 sec.
- Ions - potassium:0.02 ppm
- Ions - sodium:0.4 ppm
- Ions - chloride:0.08 ppm
- Cat. no.:TW-TX2452
- Supplier No.:TX2452
Specifications
About this item
Thick, single-ply, continuous filament double-knit polyester wipers are used for spill control, device or component protection, and applying or removing cleaning, sterilizing, or disinfecting solutions.
- Autoclavable and lot-to-lot traceable
Compatible with cleaning chemicals, isopropanol, acids, organic solvents, and standard disinfectants. Feature absorbency equal to two-ply wipers, patented sealed borders to prevent fiber release from wiper edges, good abrasion resistance for rigorous wiping, and tight knit to prevent snagging on edges or surface imperfections.
Certifications: Suitable for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.
Ordering information: Cleanroom laundered and packaged with SolventSafe Bag-Within-A-Bag® technology to minimize levels of releasable particles, ions, and nonvolatile residue. Packaging allows exterior bag to be wiped with alcohol before introduction to a cleanroom.
Customers Who Bought This Also Bought