About this item
Anticon 100® HeavyWeight™ Wipes are made from 100% continuous filament polyester with a double-knit no-run interlock construction. The clean cut edges create a very soft wipe, where the whole of the wipe fabric can be used with no risk of scratching.
- Patented textile technology creates a polyester wipe with high sorbency
- Lowest fibers and particles available for a cut edge wipe - reduces risk of contamination
- High sorptive capacity decreases the number of wipes required for standard use
- Excellent choice for wiping and absorbing spills in critical cleanroom environments
The wipes are cleanroom laundered and packed in a class 4 cleanroom with knife cut edge. They exhibit very low particle and fiber counts for a knife cut wipe, which helps to minimize contamination. Using patented textile technology, Anticon 100® HeavyWeight™ wipes achieve superior capacity with a quick sorption rate. Ideal for disinfectant and solvent application, and wiping to dry. A sterile version is also available. These wipes are the same substrate as Anticon® Gold HeavyWeight™ wipes, but with cut edges.
Specifications
- Catalog No:
- 45800-026
- 45800-022
- Basis weight:
- 140 g/m²
- 140 g/m²
- Absorbency:
- 580 ml/m²
- 580 ml/m²
- Absorbency rate:
- 0.2 sec.
- 0.2 sec.
- Extractables:
- 0.0036 g/m² using deionized water, 0.0260 g/m² using isopropyl alcohol
- 0.0036 g/m² using deionized water, 0.0260 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 0.2/cm²
- 0.2/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 680/cm²
- 680/cm²
- Ions - calcium:
- 0.006 ppm
- 0.006 ppm