Specifications
- Description:Digital Thermometer with Recorder Output
- Temperature accuracy:±(0.3% + 1°C)
- Temperature resolution:0.1° from –50.0 to 199.9° (–58 to 391.8°F), 1° rest of range
- W×D×H:7×3×13 cm (23/4×11/4×51/4")
- Weight:0.2 kg (0.3 lbs.)
- Range:–45°...1093° C (–50°...1999° F) when used with appropriate probe
Specifications
About this item
This thermometer’s recorder output jack provides a 1mV signal per degree, which enables it to be used with any chart recorder, strip recorder, or computer that accepts millivolt signals.
- Traceable®
- Stores highest readings
- Reads °C and °F
- Provides a 1 millivolt signal per degree
Ideal for monitoring conditions in chambers, cleanrooms, food processing, scientific labs, and all temperature-sensitive manufacturing operations.
The maximum button captures the highest reading achieved. The hold button freezes the display to capture a current reading. Uses all Type-K thermocouples. Unit has a large, bright, 1.3 cm (1/2"), four-digit LCD display.
All Type-K probes may be used with liquids, air/gas, and semi-solids. Stainless steel probe with handle has a 15.9 cm (61/4") stem with a 3.3mm (1/8") diameter fitted to an 8.9 cm (31/2") handle. Beaded probe is 1.5mm (1/16") in diameter and features a 1.2m (4') fluoropolymer resin cable. The low-temperature stainless steel probe has a diameter of 4.3mm (3/16") and features a 30.5 cm (12") stem with a 12.7 cm (5") handle. Low-temperature probe is supplied with a 2.4m (8') expandable cable. High-temperature probe features 3m (10') braided metal wire cable with a smooth tip and measures 5mm (3/16") in diameter.
Signal output: 1 mV per degree in 0.1°C display mode, 0.1 mV per degree in 1°C display mode