Anticon® Gold HeavyWeight™ Wipes, Contec®
Supplier: Contec
Certificates
About this item
Anticon® Gold HeavyWeight™ wipes are made from 100% continuous filament polyester with a double-knit, no-run interlock construction. They use patented textile technology to achieve superior sorption characteristics for critical applications.
- Sealed edges to reduce particle and fiber generation
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength eliminates tearing and snagging in tough cleaning applications
- Specially processed for superior cleanliness and sorbency
The proprietary sealed edges of these wipes allows the use of 100% of the wipe for cleaning without the worry of harming delicate surfaces. Anticon® Gold HeavyWeight™ wipes' low sub-micron particles and fiber counts are ideal for use in the most critical environments. Cleanroom laundered and packaged. Also available with Particle Attraction Technology (P.A.T.).
Certifications: Recommended for ISO Class 3 to 5 environments.
Specifications
- Catalog No:
- 45800-064
- 45800-062
- 45800-060
- 45800-058
- 45800-054
- 45800-134
- Basis weight:
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- Absorbency:
- 587 ml/m²
- 587 ml/m²
- 587 ml/m²
- 587 ml/m²
- 587 ml/m²
- 587 ml/m²
- Absorbency rate:
- 0.2 sec.
- 0.2 sec.
- 0.2 sec.
- 0.2 sec.
- 0.2 sec.
- 0.2 sec.
- Extractables:
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- 0.0028 g/m² using deionized water, 0.0247 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 0.0032/cm²
- 0.0032/cm²
- 0.0032/cm²
- 0.0032/cm²
- 0.0032/cm²
- 0.0032/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 640/cm²
- 640/cm²
- 640/cm²
- 640/cm²
- 640/cm²
- 640/cm²
- Ions - calcium:
- 0.008 ppm
- 0.008 ppm
- 0.008 ppm
- 0.008 ppm
- 0.008 ppm
- 0.008 ppm
Specifications
Related Information
Certificates
Search by Lot Number45800-054_015171 45800-060_717949-0-0-1 45800-062_805931-0-0-1 45800-062_806513-0-0-1 45800-062_806514-0-0-1
Conformity declaration
More
Customers Who Bought This Also Bought