Anticon® Gold StandardWeight™ Wipes, Contec®
Supplier: Contec
Certificates
About this item
Anticon® Gold StandardWeight™ wipes are made from 100% continuous filament polyester with a double-knit, no-run, interlock construction. The proprietary sealed edges reduce the amount of fibers released from the wipe.
- Lighter basis weight provides superior value for general cleaning applications
- Low sub-micron particles and fiber counts leave less behind on surfaces
- Available with Particle Attraction Technology (P.A.T.) which traps 35 time more particles
- High sorptive capacity and fast adsorption rate for superior spill control
The wipes are cleanroom laundered and packed in a class 4 cleanroom and exhibit very low particle and fiber counts, helping to minimize contamination. These wipes are ideal for use in the most critical of cleanroom environments. Using patented textile technology Anticon® Gold StandardWeight™ wipes achieve superior capacity with a quick sorption rate. Ideal for disinfectant and solvent application and wiping to dry. These wipes are the same substrate as Anticon® 100 StandardWeight wipes, but with sealed edges.
Certifications: Recommended for ISO Class 3–5 environments.
Specifications
- Catalog No:
- 45800-048
- 45800-046
- 45800-044
- 45800-040
- Basis weight:
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- Absorbency:
- 417 ml/m²
- 417 ml/m²
- 417 ml/m²
- 417 ml/m²
- Absorbency rate:
- 0.2 s
- 0.2 s
- 0.2 s
- 0.2 s
- Extractables:
- 0.0029 g/m² using deionized water, 0.0227 g/m² using isopropyl alcohol
- 0.0029 g/m² using deionized water, 0.0227 g/m² using isopropyl alcohol
- 0.0029 g/m² using deionized water, 0.0227 g/m² using isopropyl alcohol
- 0.0029 g/m² using deionized water, 0.0227 g/m² using isopropyl alcohol
- Fibres (>100 µm):
- 0.0037/cm²
- 0.0037/cm²
- 0.0037/cm²
- 0.0037/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 610/cm²
- 610/cm²
- 610/cm²
- 610/cm²
- Ions - calcium:
- 0.006 ppm
- 0.006 ppm
- 0.006 ppm
- 0.006 ppm
Specifications
Related Information
Certificates
Search by Lot Number45800-044_014597 45800-044_015082 45800-048_716809-0-0-1 45800-048_794800-0-0-1
Conformity declaration
Customers Who Bought This Also Bought