Stainless Steel Frame SS LocBoard Tool Cart, SS LocHook and Bin Assortment
Catalog #: 77269-714
Supplier: Triton Products
New Product
Specifications
- Width:26.625"
- Color:Silver
- Description:Stainless steel frame SS LocBoard tool cart, SS Lochook and bin assortment
- Height:46"
- Material:Stainless steel
- Depth:48"
Specifications
About this item
Triton mobile tool carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Pull handle and durable neoprene casters (two fixed and two swivel locking) make it easy to transport the carts across flat surfaces
- Narrow base allows the user to transport tools around tight corners and through narrow door openings
- 850 lbs. load rating
- Use stainless steel LocHooks (60000 series) with heavy-duty two and four point locking tabs providing the most secure locking mechanism available on any pegboard system
stainless steel LocBoard® mobile tool carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Ordering information: Limited lifetime warranty.
Customers Who Bought This Also Bought