Specifications
- Width:29.75"
- Color:Blue
- Description:Aluminum frame mobile cart with DuraBoard and louvered panel storage
- Height:51.5"
- Material:Aluminum/steel
- Depth:48"
Specifications
About this item
Triton mobile tool carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Ideal for any service or production environment where heavy duty mobile storage and loose parts organization and management is required
- DuraBoard polypropylene pegboard will hold power or hand tools securely using the patented double locking 70000 series DuraHook and DuraHook pegboard shelf
- Epoxy coated steel Louvered panels provides 16 sq. ft. of plastic hanging bin storage area for fasteners and loose parts storage
- (2) 5" neoprene swivel and locking casters and (2) stationary casters along with the ergonomic pull handle make the mobile cart easy to glide across the floor
- 100% lightweight aluminum frame is just 29.75" wide at the base for narrow turns or to fit through narrow door openings
The Louvered panel mobile tool cart is a combination of of DuraBoard pegboard and Louvered panels providing more options to organize tools and parts for any job. The mobility of the cart provides the most secure and durable way to transport tools, supplies and parts anywhere within a service facility or across the factory floor. Ideal for MRO and factory OEM applications and to support lean manufacturing and 5S company initiatives. Lighweight aluminum frame and bottom shelf combined with commercial grade DuraBoard ¹/₄" polypropylene pegboards and steel Epoxy coated Louvered panels keep tools, fasteners and parts at your fingertips and in place. Use DuraHook pegboard hooks to keep tools secure. Dual sided visibility provides tool and parts accountability so you have the right tools and fasteners for the job. An easy pull handle, two stationary and two swivel and locking casters make the LPC-2 the most effective and heavy duty tool cart and louvered panel system available.