Anodized Aluminum Frame Tool Cart, LocHook® and Bin Assortment
Catalog #: 77269-702
Supplier: Triton Products
New Product
Specifications
- Width:21.25"
- Color:White
- Description:Anodized aluminum frame tool cart, Lochook® and bin assortment
- Height:39.25"
- Material:Aluminum/steel
- Shelf Dimensions:36L×3¼W×1½"D
- Depth:36.75"
Specifications
About this item
Triton mobile tool carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Pull handle and durable neoprene casters (two fixed and two swivel locking) make it easy to transport the carts across flat surfaces
- Narrow base allows the user to transport tools around tight corners and through narrow door openings
- Sturdy aluminum bottom tray provides 4.9 sq. ft. of additional storage on the bottom with a shelf at the top of the cart
- 18 sq. ft. of storage surface
- 800 lbs. load rating
LocBoard® mobile tool carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. LocHook® locking hooks and accessories aid in keeping tools and items safe and securely in their place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Ordering information: Limited lifetime warranty.
Customers Who Bought This Also Bought