Specifications
- Depth:0.5625"
- Width:24"
- Color:Silver
- Description:Two boards, 304 stainless steel 18-guage steel square hole pegboards, 0.375" hole size, brushed finish
- Height:24"
- Material:18 gauge stainless steel
Specifications
About this item
LocBoard® is made from 18 gauge steel and offers the ultimate holding capacity for the most demanding tool and storage needs. It is 12 times stronger than conventional pegboard.
- Ideal for heavy, oversized and odd shaped professional power tools, hand, maintenance tools and more
- Two boards can be mounted vertically or horizontally together or positioned on multiple wall areas as required
- Use with LocHook® 60000 series 100% heavy-duty stainless steel two and four point contact locking hooks
- All hooks lock securely on the board and are easily repositioned
- Mounting hardware is hidden from sight - presenting a clean, attractive and durable appearance
- 300 lbs. load rating per board
Stainless steel LocBoard® heavy-duty pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. Constructed of 304 brushed stainless steel, LocBoard® heavy-duty pegboard is an ideal wall storage solution everywhere from a clean room to a harsh industrial environment or for the factory floor production area, maintenance, repair areas, home and garage. Use only stainless steel LocHook® 60000 series industrial strength hooks and stainless steel shelf with patented two and four point contact locking mechanisms to create the most secure, reliable and long lasting pegboard system for commercial environments and home storage for tools and other work items. The most demanding tool storage requirements for professional power tools, large and odd shaped tools are easily met using stainless steel LocBoard® pegboards.