Microscope Slides, Frosted Both Sides
Catalog #: 76809-030
Supplier: FOUR E’S INDUSTRIAL GROUP INC.
New Product
Specifications
- Color:White
- Description:Slides, frosted both sides
- L×W:75×25 mm
- Material:Soda lime glass
- Thickness:1.0 - 1.2 mm
Specifications
About this item
Double frosted microscope slides, featuring frosted areas on one end and two sides.
- Frosted area on one end and two sides for labeling convenience
- Made from soda lime glass for durability
- Suitable for marking with pencil, marking pen, and slide labeling systems
- Can withstand all common laboratory solvents
Double frosted microscope slides are engineered for versatility and durability in laboratory settings. With frosted areas on one end and two sides, these slides offer ample space for labeling and identification, enhancing workflow efficiency.
Customers Who Bought This Also Bought