Specifications
- Color:White
- Description:Positive charged slides, frosted
- L×W:75×25 mm
- Material:Glass
- Thickness:1.0 - 1.2 mm
Specifications
About this item
Positive charged slides, designed for enhanced tissue adhesion and labeling ease in histology labs.
- Permanent positive charge attracts tissue sections and cytology preparations
- Designed for laser slide printers or manual marking
- Super white glass material with color frosted end on one side
- Suitable for routine stains, IHC, ISH, frozen sections, and cytology smear
Positive charged slides enhance tissue preparation in histology labs. With a permanent positive charge, they securely attract tissue sections and cytology preparations while forming covalent bonds with formalin-fixed sections, eliminating the need for additional coatings. Crafted from super white glass with frosted ends and sides, these slides offer clarity and ease of labeling. Recommended for various staining techniques and compatible with different printers and markers, they ensure reliable performance across diverse applications in tissue analysis. Suitable for laser slide printers. Also suitable for pencil or pen marking, and slide labels.