Mobile Stand-Alone Pegboard Unit with Four White High Density Fiberboard Pegboards
Catalog #: 77269-634
Supplier: Triton Products
New Product
Specifications
- Depth:36.375"
- Width:50.5"
- Color:White
- Description:Mobile stand-alone pegboard unit with four white high density fiberboard pegboards
- Height:Variable
- Material:Steel/HDF
Specifications
About this item
Mobile Pegboard Units offer maximum tool board storage versatility and strength with 32 sq. ft. of pegboard storage space.
- Double-sided pegboard storage makes it ideal for areas where space is at a premium
- Total storage area per side is 16 sq. ft. for a total of 32 sq. ft. of pegboard storage
- Pull handle and durable neoprene casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces
- For the most secure tool holding capability on the XtraWall Mobile Pegboard Unit use 70000 series DuraHook® locking pegboard hooks and accessories that stay put on the pegboard
- Powder-coated steel framing prevents scratching and rust
- Mobile unit can be set at 3 different height levels - 80, 76, or 72.25"
Ordering information: Limited lifetime warranty.
Caution: Drilling, sawing, sanding, or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to https://www.p65warnings.ca.gov/fact-sheets/wood-dust.
Customers Who Bought This Also Bought