Specifications
- Width:29.75"
- Color:Blue
- Description:Aluminum frame mobile cart with louvered panels for hanging bins
- Height:51.5"
- Material:Aluminum/steel
- Depth:48"
Specifications
About this item
Triton Mobile Tool Carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Louvered panel mobile carts provide a safe, visible and effective method to transport products in plastic bins anywhere in a building or factory floor
- Epoxy coated steel louvered panels provides 32 sq. ft. of plastic hanging bin storage area for fasteners and loose parts storage
- (2) 5" neoprene swivel and locking casters and (2) stationary casters along with the ergonomic pull handle make the mobile cart easy to glide across the floor
- 100% lightweight aluminum frame is just 29.75" wide at the base for narrow turns or to fit through narrow door openings
Louvered panel mobile tool cart provides more options to organize fasteners, tool accessories and small parts. The louvered panel cart provides the most secure method to transport fasteners, supplies and parts anywhere within a service facility or across the factory floor. Ideal for MRO and factory OEM production to support lean manufacturing and 5S initiatives. Dual sided louvered panel system provides visibility to improve fastener and parts management to take the correct product to the job-site. The cart will never tip over for maximum safety. The LPC-1 is the most effective and heavy duty mobile louvered panel system providing more flexibility and features than bin racks.