Aluminum Frame Tool Cart with Tray
Catalog #: 77269-624
Supplier: Triton Products
New Product
Specifications
- Width:29.75"
- Color:White
- Description:Aluminum frame tool cart with tray
- Height:51.5"
- Material:Aluminum/polypropylene
- Depth:48"
Specifications
About this item
Triton Mobile Tool Carts puts your tools right where you need them and keeps you organized. Choose from a variety of pegboards to meet your needs.
- Pull handle and durable neoprene casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces
- Narrow base allows the user to transport tools around tight corners and through narrow door openings
- Sturdy aluminum bottom tray provides 8 sq. ft. of additional storage space
- 32 sq. ft. of storage surface
- 650 lbs. load rating
DuraBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. DuraHook® locking hooks and accessories aid in keeping tools and items safe and securely in their place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.
Ordering information: Limited lifetime warranty.
Customers Who Bought This Also Bought