Specifications
- Depth:14.5"
- Width:31"
- Color:Grey
- Description:Gray epoxy coated steel wire shelf with lock-on hanging brackets
- Height:0.625"
- Material:Steel
Specifications
About this item
Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.
- Ideal for large and heavy boxes, coolers, buckets or paint cans
- Lock on brackets (included) attach to the wire shelf and then to the frame system
- Will never bend, crack or bow away from the wall
- Completely scalable for any application
Storability® modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items that goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.