Specifications
- Width:33"
- Color:Grey
- Description:Gray epoxy coated steel top track wall frame plus mounting hardware
- Height:1.75"
- Material:14 gauge steel
Specifications
About this item
Storability® accommodates hard to store items and goes well beyond the lightweight and traditional wire shelf storage currently available.
- Top track forms the top horizontal section of the Storability framing system and holds 90% of the system’s weight
- Mount to wood frame, hollow wall and concrete or concrete block walls using included hardware
- Constructed of 14-gauge heavy-duty epoxy coated steel
- Will never bend, crack or bow away from the wall
- Completely scalable for any application
- Has a 375 lbs. load rating
Storability® modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items that goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.