Two Pegboards, LocHook® and Hanging Bin Assortment, Stainless Steel Square Hole
Catalog #: 77269-658
Supplier: Triton Products
New Product
Specifications
- Depth:0.5625"
- Width:18"
- Color:Silver
- Description:Two stainless steel square hole pegboards, Lochook® and hanging bin assortment, 0.375" hole size, brushed finish
- Height:36"
- Material:18 gauge stainless steel
Specifications
About this item
LocBoard® is made from 18 gauge steel and offers the ultimate holding capacity for the most demanding tool and storage needs. It is 12 times stronger than conventional pegboard.
- Ideal for heavy, oversized and odd shaped professional power tools, hand, maintenance tools and more
- Two boards can be mounted vertically or horizontally together or positioned on multiple wall areas as required
- Use with LocHook® 50000 Series 100% heavy-duty steel 2 and 4-point contact locking hooks
- All hooks lock securely on the board and are easily repositioned
- Mounting hardware is hidden from sight - presenting a clean, attractive and durable appearance
- 350 lbs. load rating per board
Stainless Steel LocBoard® Kits offer the ultimate pegboard system for clean rooms to harsh environments. Made with 304 brushed stainless steel, LocBoard® heavy-duty pegboards with square holes have more holding capacity for demanding tool and parts storage. Stainless Steel LocHook® 60000 industrial hooks create the most reliable pegboard system. The most dependable pegboard for professional use.
Ordering information: Limited lifetime warranty.
Delivery: LB18S-Kit includes (2) 18×36" Stainless steel LocBoard; 32 hooks: (3) 1" stainless steel single rod 30° bend; (6) 3" stainless steel single rod 30° bend; (3) 6" stainless steel single rod 90° bend; (3) 4" stainless steel double rod 90° bend; (6) stainless steel extended spring clip; (3) stainless steel standard spring clips; (3) 2¹/₄" stainless steel curved hook; (1) stainless steel multi-prong tool holder; (1) stainless steel multi-ring tool holder; (3) stainless steel BinClip(s) for (3) black plastic hanging bins, mounting hardware.
Customers Who Bought This Also Bought