Pegboards with 22-Piece DuraHook® Assortment, White Polypropylene
Catalog #: 77269-396
Supplier: Triton Products
New Product
Specifications
- Depth:0.125"
- Width:22"
- Color:White
- Description:Pegboards with 22-piece Durahook® assortment, white polypropylene, two boards, 50 lbs. (load rating per board), 0.125" hole size
- Height:18"
- Material:PP
Specifications
About this item
DuraBoard® is the most durable, weather and impact resistant pegboard available. It is 8 times stronger than conventional pegboard.
- Hole diameter is ³/₁₆" with 1" O.C. spacing
- DuraBoard will never fade, dry out, crack or peel over time so it maintains holding capability over many years of use
- Innovative double-locking system locks the DuraHook(s) in place with a locking tab that mounts to the pegboard from the front
- DuraHooks are easily repositioned in seconds as requirements change with no damage to the board
- Offers a professional looking pegboard system that can be cleaned without harming the board
The commercial-grade DuraBoard® pegboard has ultimate holding strength versus traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy-duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair area as well as sheds and garages. Use DuraHook® heavy-duty double-locking pegboard hooks to create the most secure and reliable pegboard storage system.
Ordering information: Limited lifetime warranty.
Delivery: Mounting hardware included.
Customers Who Bought This Also Bought