To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Conductivity meter with probe
- Temperature accuracy:0.8°C (1.5°F)
- Conductivity accuracy:±(2% of full scale plus 1 digit)
- Conductivity range:0 to 199.9 micromhos, 0.001 to 1.999 millimhos, 0.01 to 19.99 millimhos
- Conductivity resolution:0.1 micromho, 0.001 millimho, 0.01 millimho
- Dimensions:17.8H x 7.6W x 3.2D cm (7 x 3 x 11/4")
- Temperature compensation:0 to 60°C (32 to 140°F), automatic or manual
- Weight:269 g (91/2 oz.)
- Cat. no.:21800-012
Specifications
About this item
Two displays simultaneously show conductivity reading and temperature measurements on 34.9 mm (1³/₈") LCD readout.
- Serial RS232 output allows meter to be connected to a computer or data logger for monitoring and keeping results
- Recall highest, lowest, and average readings at the touch of a button
- 'Data Hold' button freezes the display to capture readings
Meter has a controller to adjust a probe’s K (constant) factor and to calibrate to solution standards.
Data acquisition system (61161-386) captures, displays, and stores readings on any PC. Information can be imported into databases.